Pentair Hoffman - Ultrx™ Type 4 Enclosure, Fiberglass, Solid Door
+ / - Hover over image to Zoom
Other Views

Ultrx™ Type 4 Enclosure, Fiberglass, Solid Door

Manufacturer: Pentair Hoffman
     

Ultrx™ fiberglass enclosures provide outstanding protection against corrosion and the elements with clean lines and a molded, embossed design with hidden hinges.

Ultrx™ Type 4 Fiberglass Enclosure with Solid Door
  • Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, including high-impact resistance
  • Fiberglass is easily punched, drilled, filed or sawed
  • Seamless foam-in-place gasket assures water-tight and dust tight seal
  • Enclosure may be rotated 180 degrees for left and right hinging
  • Molded-in drip shields are standard with each enclosure
  • Fiberglass mounting brackets and stainless steel attachment screws are provided with each enclosure
  • Unique hinge design allows for standard 180 degree door opening with a maximum opening of 270 degrees
  • Door hinges are replaceable
  • Type 316 stainless steel quarter-turn latch
  • Molded-in DIN bosses
  • Molded bosses on door provide additional mounting provisions
  • Integral mounting rails provide infinite panel adjustment front to back
  • Exterior surface painted light-grey acrylic enamel for enhanced UV protection
See More >>
  • Manufacturer Pentair Hoffman
  • NEMA Ratings 3/3R/4/4X/12/13
Select Filter Options Below ( 6 items found )
Mfg Part #
SKU
Material
Height (mm)
Width (mm)
Depth (mm)
Price
UU1008030
94038212
Fiberglass
1008
808
321
$
1187
.05
/
EA
94038212
Material
Fiberglass
Height (mm)
1008
Width (mm)
808
Depth (mm)
321
$
1187
.05
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
UU606030
94038213
Fiberglass
608
595
321
$
775
.85
/
EA
94038213
Material
Fiberglass
Height (mm)
608
Width (mm)
595
Depth (mm)
321
$
775
.85
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
UU605025
94038214
Fiberglass
608
496
270
$
667
.32
/
EA
94038214
Material
Fiberglass
Height (mm)
608
Width (mm)
496
Depth (mm)
270
$
667
.32
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
UU606020
93175281
Fiberglass
608
595
220
$
694
.86
/
EA
93175281
Material
Fiberglass
Height (mm)
608
Width (mm)
595
Depth (mm)
220
$
694
.86
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
UU756030
93163051
Fiberglass
758
595
321
$
827
.75
/
EA
93163051
Material
Fiberglass
Height (mm)
758
Width (mm)
595
Depth (mm)
321
$
827
.75
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
UU504020
94014199
Fiberglass
496
396
220
$
469
.17
/
EA
94014199
Material
Fiberglass
Height (mm)
496
Width (mm)
396
Depth (mm)
220
$
469
.17
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
94038212 SKU, 94038212 ANALYTICS...
Width (mm)
808
Depth (mm)
321
Price
$
1187
.05
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
94038213 SKU, 94038213 ANALYTICS...
Width (mm)
595
Depth (mm)
321
Price
$
775
.85
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
94038214 SKU, 94038214 ANALYTICS...
Width (mm)
496
Depth (mm)
270
Price
$
667
.32
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
93175281 SKU, 93175281 ANALYTICS...
Width (mm)
595
Depth (mm)
220
Price
$
694
.86
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
93163051 SKU, 93163051 ANALYTICS...
Width (mm)
595
Depth (mm)
321
Price
$
827
.75
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
94014199 SKU, 94014199 ANALYTICS...
Width (mm)
396
Depth (mm)
220
Price
$
469
.17
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available