GE Lighting UltraStart® T8 Dimming Ballasts | Graybar Store
GE Lighting - UltraStart® T8 Dimming Ballasts
+ / - Hover over image to Zoom
Other Views

    UltraStart® T8 Dimming Ballasts

    Manufacturer: GE Lighting
         

    An effective energy management solution when you have the flexibility to reduce lighting levels in unoccupied spaces or can reduce energy demand at critical times throughout the day.

    • Manufacturer GE Lighting
    • Brand UltraStart
    • Lamp Type T8
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Ballast Factor
    Input Voltage
    No. of Lamps
    Alternate Manufacturer Part No.
    Price
    GE232MVPS-N-V03
    25265675
    Normal
    120-277
    2
    75380
    $
    64
    .65
    /
    EA
    25265675
    Ballast Factor
    Normal
    Input Voltage
    120-277
    No. of Lamps
    2
    Alternate Manufacturer Part No.
    75380
    $
    64
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GE232MVPS-H-V03
    25265674
    High
    120-277
    1 or 2
    75383
    $
    63
    .55
    /
    EA
    25265674
    Ballast Factor
    High
    Input Voltage
    120-277
    No. of Lamps
    1 or 2
    Alternate Manufacturer Part No.
    75383
    $
    63
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25265675 SKU, 25265675 ANALYTICS...
    No. of Lamps
    2
    Alternate Manufacturer Part No.
    75380
    Price
    $
    64
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25265674 SKU, 25265674 ANALYTICS...
    No. of Lamps
    1 or 2
    Alternate Manufacturer Part No.
    75383
    Price
    $
    63
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available