GE Lighting GE454MVPS90-F UltraStart® Ballast, Electronic, Program/Rapid Start, T5 Fluorescent, 1 to 4 Lamps, 120/277V | Graybar Store
GE Lighting - UltraStart® Ballast, Electronic, Program/Rapid Start, T5 Fluorescent, 1 to 4 Lamps, 120/277V - GE454MVPS90-F
+ / - Hover over image to Zoom
Other Views

    UltraStart® Ballast, Electronic, Program/Rapid Start, T5 Fluorescent, 1 to 4 Lamps, 120/277V

    Manufacturer: GE Lighting
    Manufacturer #: GE454MVPS90-F
    SKU: 25511000
    $73.91
    Checking Pricing
         
    No. of Lamps:1 to 4
    Ballast Factor:Normal
    Alternate Manufacturer Part No.:67566
    Input Voltage:120-277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE454MVPS90-F
    • Alternate Manufacturer Part No. 67566
    • Ballast Factor Normal
    • Input Voltage 120-277
    • Lamp Type Fluorescent
    • No. of Lamps 1 to 4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    UltraStart PRS high temp F can; high efficiency ballast with continuous cathode cutout technology for use with 1 to 4 T5 lamps.