WattStopper UW-100-W Ultrasonic Wall Switch Sensor, UW-100 Series, Dual Technology, 180° Coverage | Graybar Store
WattStopper - Ultrasonic Wall Switch Sensor, UW-100 Series, Dual Technology, 180° Coverage - UW-100-W
+ / - Hover over image to Zoom
Other Views

    Ultrasonic Wall Switch Sensor, UW-100 Series, Dual Technology, 180° Coverage

    Manufacturer: WattStopper
    Manufacturer #: UW-100-W
    SKU: 25106920
    $109.28
    Checking Pricing
         
    No. of Ballasts:Wattstopper® Wall
    Installation Type:Wall Mount
    Voltage Rating:Wall Mount
    Input Voltage:5 to 30 min
    Initial Lumens:300 ft²
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # UW-100-W
    • Base Type White
    • Bulb Shape Ultrasonic
    • Initial Lumens 300 ft²
    • Input Voltage 5 to 30 min
    • Installation Type Wall Mount
    • No. of Ballasts Wattstopper® Wall
    • Switch Style Auto-On; Manual
    • Time Delay Type Wall Switch Sensor
    • Voltage Rating Wall Mount
    • Country of Origin CN - China
    Product Overview:
    Wattstopper® Wall Switch Sensor, Installation Type: Wall Mount, Sensor Type: Ultrasonic, Time Delay Type: Auto-On; Manual, White, Coverage (Degrees/Square Feet): 300 ft²