Square D (Schneider Electric) XX6V3A1PAM12 Ultrasonic Cylindrical Sensor | Graybar Store
Square D (Schneider Electric) - Ultrasonic Cylindrical Sensor - XX6V3A1PAM12
+ / - Hover over image to Zoom
Other Views

    Ultrasonic Cylindrical Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XX6V3A1PAM12
    SKU: 25284013
    $252.20
    Checking Pricing
         
    Voltage Rating:24 V DC
    Temp. Rating:0 to 70 °C
    Connections:M12
    Contact Operation:1 NO
    Diameter:30 mm
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XX6V3A1PAM12
    • Connections M12
    • Contact Operation 1 NO
    • Temp. Rating 0 to 70 °C
    • Material Plastic
    • Voltage Rating 24 V DC
    • Diameter 30 mm
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    OsiSense® Ultrasonic Cylindrical Sensor, Connections: M12, Plastic, Temp. Rating: 0 to 70 â°C, Voltage Rating: 24 V DC, Diameter: 30 mm