Square D (Schneider Electric) XX518A3PAM12 Ultrasonic Cylindrical Sensor | Graybar Store
Square D (Schneider Electric) - Ultrasonic Cylindrical Sensor - XX518A3PAM12
+ / - Hover over image to Zoom
Other Views

    Ultrasonic Cylindrical Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XX518A3PAM12
    SKU: 25070670
    $116.09
    Checking Pricing
         
    Voltage Rating:24 V DC
    Temp. Rating:-20 to 65 °C
    Connections:4-Pins; M12
    Contact Operation:1 NO
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XX518A3PAM12
    • Connections 4-Pins; M12
    • Contact Operation 1 NO
    • Temp. Rating -20 to 65 °C
    Product Overview:
    OsiSense® Ultrasonic Cylindrical Sensor, Connections: 4-Pins; M12, Plastic, Temp. Rating: -20 to 65 â°C, Voltage Rating: 24 V DC