WattStopper WT-1105 Ultrasonic Ceiling Sensors, WT Series, 360° Coverage, White | Graybar Store
WattStopper - Ultrasonic Ceiling Sensors, WT Series, 360° Coverage, White - WT-1105
+ / - Hover over image to Zoom
Other Views

    Ultrasonic Ceiling Sensors, WT Series, 360° Coverage, White

    Manufacturer: WattStopper
    Manufacturer #: WT-1105
    SKU: 99567820
    $133.45
    Checking Pricing
         
    No. of Ballasts:Wattstopper®
    Voltage Rating:Ceiling Mount
    Input Voltage:15 sec to 30 min
    Initial Lumens:360/1100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # WT-1105
    • Base Type White
    • Bulb Shape Ultrasonic
    • Initial Lumens 360/1100
    • Input Voltage 15 sec to 30 min
    • No. of Ballasts Wattstopper®
    • Switch Style Manual
    • Time Delay Type Occupancy Sensor
    • Voltage Rating Ceiling Mount
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Wattstopper® Occupancy Sensor, Installation Type: Ceiling Mount, Sensor Type: Ultrasonic, Time Delay Type: Manual, Coverage (Degrees/Square Feet): 360/1100 °/ft², White