WattStopper W-500A Ultrasonic Ceiling Sensor, W Series, 360° Coverage | Graybar Store
WattStopper - Ultrasonic Ceiling Sensor, W Series, 360° Coverage - W-500A
+ / - Hover over image to Zoom
Other Views

    Ultrasonic Ceiling Sensor, W Series, 360° Coverage

    Manufacturer: WattStopper
    Manufacturer #: W-500A
    SKU: 92051873
    $109.05
    Checking Pricing
         
    No. of Ballasts:Wattstopper® W
    Voltage Rating:Ceiling Mount
    Input Voltage:15 sec to 15 min
    Initial Lumens:360/500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # W-500A
    • Base Type White
    • Bulb Shape Ultrasonic
    • Initial Lumens 360/500
    • Input Voltage 15 sec to 15 min
    • No. of Ballasts Wattstopper® W
    • Switch Style Manual
    • Time Delay Type Occupancy Sensor
    • Voltage Rating Ceiling Mount
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wattstopper® W Occupancy Sensor, Installation Type: Ceiling Mount, Sensor Type: Ultrasonic, Time Delay Type: Manual, Coverage (Degrees/Square Feet): 360/500 °/ft², White