WattStopper W-2000A Ultrasonic Ceiling Sensor, W Series, 360° Coverage | Graybar Store
WattStopper - Ultrasonic Ceiling Sensor, W Series, 360° Coverage - W-2000A
+ / - Hover over image to Zoom
Other Views

    Ultrasonic Ceiling Sensor, W Series, 360° Coverage

    Manufacturer: WattStopper
    Manufacturer #: W-2000A
    SKU: 92048796
    $146.05
    Checking Pricing
         
    No. of Ballasts:Wattstopper® W
    Voltage Rating:Ceiling Mount
    Input Voltage:15 sec to 15 min
    Initial Lumens:360/2000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # W-2000A
    • Base Type White
    • Bulb Shape Ultrasonic
    • Initial Lumens 360/2000
    • Input Voltage 15 sec to 15 min
    • No. of Ballasts Wattstopper® W
    • Switch Style Manual
    • Time Delay Type Occupancy Sensor
    • Voltage Rating Ceiling Mount
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wattstopper® W Occupancy Sensor, Installation Type: Ceiling Mount, Sensor Type: Ultrasonic, Time Delay Type: Manual, Coverage (Degrees/Square Feet): 360/2000 °/ft², White