WattStopper UT-300-1 Ultrasonic Ceiling Sensor, UT-300 Series, 360° Coverage, Isolated Relay | Graybar Store
WattStopper - Ultrasonic Ceiling Sensor, UT-300 Series, 360° Coverage, Isolated Relay - UT-300-1
+ / - Hover over image to Zoom
Other Views

    Ultrasonic Ceiling Sensor, UT-300 Series, 360° Coverage, Isolated Relay

    Manufacturer: WattStopper
    Manufacturer #: UT-300-1
    SKU: 25066737
    $142.80
    Checking Pricing
         
    No. of Ballasts:Wattstopper®
    Voltage Rating:Ceiling Mount
    Input Voltage:5 to 30 min
    Initial Lumens:500 ft²
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # UT-300-1
    • Base Type White
    • Bulb Shape Ultrasonic
    • Initial Lumens 500 ft²
    • Input Voltage 5 to 30 min
    • No. of Ballasts Wattstopper®
    • Switch Style Manual
    • Time Delay Type Occupancy Sensor
    • Voltage Rating Ceiling Mount
    • Country of Origin TW - Taiwan
    Product Overview:
    Wattstopper® Occupancy Sensor, Installation Type: Ceiling Mount, Sensor Type: Ultrasonic, Time Delay Type: Manual, Coverage (Degrees/Square Feet): 500 ft², White