Leviton OSC20-U0W Ultrasonic Ceiling Occupancy Sensor, 360/2000 | Graybar Store
Leviton - Ultrasonic Ceiling Occupancy Sensor, 360/2000 - OSC20-U0W
+ / - Hover over image to Zoom
Other Views

    Ultrasonic Ceiling Occupancy Sensor, 360/2000

    Manufacturer: Leviton
    Manufacturer #: OSC20-U0W
    SKU: 25049294
    $156.38
    Checking Pricing
         
    Color:White
    Installation Type:Ceiling
    Use With:Leviton OSPxx Power Packs/OPB15 Power Base
    Coverage (Degrees / Square Feet):360/2000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSC20-U0W
    • Color White
    • Coverage (Degrees / Square Feet) 360/2000
    • Installation Type Ceiling
    • Sensor Type Ultrasonic
    • Time Delay Type Self-Adjusting
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 24V DC
    • Use With Leviton OSPxx Power Packs/OPB15 Power Base
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ceiling Mount Occupancy Sensor, Ultrasonic, 360 Degree, 2000 sq. ft. Coverage, Self-Adjusting, White