CommScope Uniprise 6NP4P24-GN-R-CMS-PV UltraMedia® 75N4 Cat 6e Non-Plenum 4-Pair U/UTP Cable, Green, Reel | Graybar Store
CommScope Uniprise - UltraMedia® 75N4 Cat 6e Non-Plenum 4-Pair U/UTP Cable, Green, Reel - 6NP4P24-GN-R-CMS-PV
+ / - Hover over image to Zoom
Other Views

    UltraMedia® 75N4 Cat 6e Non-Plenum 4-Pair U/UTP Cable, Green, Reel

    Manufacturer: CommScope Uniprise
    Manufacturer #: 6NP4P24-GN-R-CMS-PV
    SKU: 99708891
    $310.70
    Checking Pricing
         
    Color:Green
    No. of Pairs:4
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # 6NP4P24-GN-R-CMS-PV
    • Color Green
    • Category Cat 6e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Green UltraMedia® 75N4 series category 6e non-plenum 4-pair U/UTP cable. Manufacturer's part number 4665304/10.
    • Non-Plenum rated
    • 400 MHz capability
    • 1000 to 0 footage markers, WebTrak online test reports
    • 23 AWG