CommScope Uniprise UltraMedia® 75N4 Cat 6e Non-Plenum 4-Pair U/UTP Cable | Graybar Store
CommScope Uniprise - UltraMedia® 75N4 Cat 6e Non-Plenum 4-Pair U/UTP Cable
+ / - Hover over image to Zoom
Other Views

    UltraMedia® 75N4 Cat 6e Non-Plenum 4-Pair U/UTP Cable

    Manufacturer: CommScope Uniprise
         

    CommScope's UltraMedia® is the enhanced bandwidth cable that defines a new standard in UTP performance. The UltraMedia® family uses the industry accepted round design and includes the CommFlex jacket for improved handling characteristics.

    • Non-Plenum rated
    • 400 MHz capability
    • 1000 to 0 footage markers, WebTrak online test reports
    • 23 AWG
    See More >>
    • Manufacturer CommScope Uniprise
    • Category Cat 6e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Package
    Price
    6NP4P24-WH-P-CMS-PV
    25414832
    White
    4
    1000 Foot Box
    $
    310
    .70
    1000 Ft
    /
    Reel
    25414832
    Color
    White
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    310
    .70
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BL-P-CMS-PV
    25372738
    Blue
    4
    1000 Foot Box
    $
    310
    .70
    1000 Ft
    /
    Reel
    25372738
    Color
    Blue
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    310
    .70
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-YL-P-CMS-PV
    25414835
    Yellow
    4
    1000 Foot Box
    $
    310
    .70
    1000 Ft
    /
    Reel
    25414835
    Color
    Yellow
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    310
    .70
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GN-R-CMS-PV
    99708891
    Green
    4
    1000 Foot Reel
    $
    310
    .70
    1000 Ft
    /
    Reel
    99708891
    Color
    Green
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    310
    .70
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GY-P-CMS-PV
    25414833
    Grey
    4
    1000 Foot Box
    $
    310
    .70
    1000 Ft
    /
    Reel
    25414833
    Color
    Grey
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    310
    .70
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25414832 SKU, 25414832 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    310
    .70
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25372738 SKU, 25372738 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    310
    .70
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25414835 SKU, 25414835 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    310
    .70
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99708891 SKU, 99708891 ANALYTICS...
    Package
    1000 Foot Reel
    Price
    $
    310
    .70
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25414833 SKU, 25414833 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    310
    .70
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available