CommScope Uniprise 6P4P24-YL-P-CMS-AP UltraMedia® 7504 Cat 6e Plenum 4-Pair U/UTP Cable, Yellow | Graybar Store
CommScope Uniprise - UltraMedia® 7504 Cat 6e Plenum 4-Pair U/UTP Cable, Yellow - 6P4P24-YL-P-CMS-AP
+ / - Hover over image to Zoom
Other Views

    UltraMedia® 7504 Cat 6e Plenum 4-Pair U/UTP Cable, Yellow

    Manufacturer: CommScope Uniprise
    Manufacturer #: 6P4P24-YL-P-CMS-AP
    SKU: 25270195
    $642.48
    Checking Pricing
         
    Color:Yellow
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # 6P4P24-YL-P-CMS-AP
    • Color Yellow
    • Category Cat 6e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Yellow UltraMedia® 7504 series category 6e plenum 4-pair U/UTP cable. Manufacturer's part number 4763514/10.
    • Plenum rated
    • 400 MHz capability
    • 1000 to 0 footage markers, WebTrak online test reports
    • 23 AWG