CommScope Uniprise UltraMedia® 7504 Cat 6e Plenum 4-Pair U/UTP Cable | Graybar Store
CommScope Uniprise - UltraMedia® 7504 Cat 6e Plenum 4-Pair U/UTP Cable
+ / - Hover over image to Zoom
Other Views

    UltraMedia® 7504 Cat 6e Plenum 4-Pair U/UTP Cable

    Manufacturer: CommScope Uniprise
         

    CommScope's UltraMedia® is the enhanced bandwidth cable that defines a new standard in UTP performance. The UltraMedia® family uses the industry -accepted round design and includes the CommFlex jacket for improved handling characteristics.

    • Plenum rated
    • 400 MHz capability
    • 1000 to 0 footage markers, WebTrak online test reports
    • 23 AWG
    See More >>
    • Manufacturer CommScope Uniprise
    • Category Cat 6e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Package
    Price
    6P4P24-WH-P-CMS-AP
    22056742
    White
    4
    1000 Foot Box
    $
    642
    .48
    1000 Ft
    /
    Reel
    22056742
    Color
    White
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    642
    .48
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-P-CMS-AP
    25270194
    Blue
    4
    1000 Foot Box
    $
    642
    .48
    1000 Ft
    /
    Reel
    25270194
    Color
    Blue
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    642
    .48
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-TL-P-CMS-AP
    25414841
    Teal
    4
    1000 Foot Box
    $
    642
    .48
    1000 Ft
    /
    Reel
    25414841
    Color
    Teal
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    642
    .48
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-R-CMS-TP
    99708892
    Green
    4
    1000 Foot Reel
    $
    642
    .48
    1000 Ft
    /
    Reel
    99708892
    Color
    Green
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    642
    .48
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-R-CMS-TP
    98311655
    Blue
    4
    1000 Foot Reel
    $
    642
    .48
    1000 Ft
    /
    Reel
    98311655
    Color
    Blue
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    642
    .48
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-P-CMS-AP
    25270195
    Yellow
    4
    1000 Foot Box
    $
    642
    .48
    1000 Ft
    /
    Reel
    25270195
    Color
    Yellow
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    642
    .48
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GY-P-CMS-AP
    25414842
    Grey
    4
    1000 Foot Box
    $
    642
    .48
    1000 Ft
    /
    Reel
    25414842
    Color
    Grey
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    642
    .48
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-OR-P-CMS-AP
    25371548
    Orange
    4
    1000 Foot Box
    $
    642
    .48
    1000 Ft
    /
    Reel
    25371548
    Color
    Orange
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    642
    .48
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BK-R-CMS-TP
    25111337
    Black
    4
    1000 Foot Reel
    $
    642
    .48
    1000 Ft
    /
    Reel
    25111337
    Color
    Black
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    642
    .48
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22056742 SKU, 22056742 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    642
    .48
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25270194 SKU, 25270194 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    642
    .48
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25414841 SKU, 25414841 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    642
    .48
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99708892 SKU, 99708892 ANALYTICS...
    Package
    1000 Foot Reel
    Price
    $
    642
    .48
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98311655 SKU, 98311655 ANALYTICS...
    Package
    1000 Foot Reel
    Price
    $
    642
    .48
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25270195 SKU, 25270195 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    642
    .48
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25414842 SKU, 25414842 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    642
    .48
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25371548 SKU, 25371548 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    642
    .48
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25111337 SKU, 25111337 ANALYTICS...
    Package
    1000 Foot Reel
    Price
    $
    642
    .48
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available