GE Lighting GE432MAXP-N+ UltraMax® Professional Series Ballast, Normal BF, 4-Lamp | Graybar Store
GE Lighting - UltraMax® Professional Series Ballast, Normal BF, 4-Lamp - GE432MAXP-N+
+ / - Hover over image to Zoom
Other Views

    UltraMax® Professional Series Ballast, Normal BF, 4-Lamp

    Manufacturer: GE Lighting
    Manufacturer #: GE432MAXP-N+
    SKU: 25156325
    $31.38
    Checking Pricing
         
    No. of Lamps:4
    Input Voltage:120-277
    Ballast Factor:Normal
    Alternate Manufacturer Part No.:71423
    Use With:4 ft. Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE432MAXP-N+
    • Alternate Manufacturer Part No. 71423
    • Ballast Factor Normal
    • Ballast Technology Electronic
    • Brand UltraMax
    • Input Voltage 120-277
    Product Overview:
    GE LFL UltraMax® electronic high efficiency multivolt instant start ballast for use (4) 4ft. T8 lamps.