GE Lighting GE259MAXP-L-ULTRA UltraMax® Professional Series Ballast, Low BF, 2-Lamp | Graybar Store
GE Lighting - UltraMax® Professional Series Ballast, Low BF, 2-Lamp - GE259MAXP-L-ULTRA
+ / - Hover over image to Zoom
Other Views

    UltraMax® Professional Series Ballast, Low BF, 2-Lamp

    Manufacturer: GE Lighting
    Manufacturer #: GE259MAXP-L-ULTRA
    SKU: 25200949
    $38.62
    Checking Pricing
         
    No. of Lamps:2
    Input Voltage:120-277
    Ballast Factor:Low
    Alternate Manufacturer Part No.:73199
    Use With:8 ft. Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE259MAXP-L-ULTRA
    • Alternate Manufacturer Part No. 73199
    • Ballast Factor Low
    • Ballast Technology Electronic
    • Brand UltraMax
    • Input Voltage 120-277
    Product Overview:
    GE LFL UltraMax® electronic high efficiency multivolt instant start ballast for use (2) 8ft. T8 lamps.