GE Lighting GE332MAX-G-L UltraMax® General Series Ballast, Electronic, Instant Start, T8 Fluorescent, Low BF, 3-Lamp | Graybar Store
GE Lighting - UltraMax® General Series Ballast, Electronic, Instant Start, T8 Fluorescent, Low BF, 3-Lamp - GE332MAX-G-L
+ / - Hover over image to Zoom
Other Views

    UltraMax® General Series Ballast, Electronic, Instant Start, T8 Fluorescent, Low BF, 3-Lamp

    Manufacturer: GE Lighting
    Manufacturer #: GE332MAX-G-L
    SKU: 25247854
    $15.55
    Checking Pricing
         
    Alternate Manufacturer Part No.:74459
    No. of Lamps:3
    Ballast Factor:Low
    Input Voltage:120-277
    Use With:4 ft. Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE332MAX-G-L
    • Alternate Manufacturer Part No. 74459
    • Ballast Factor Low
    • Brand UltraMax
    • Input Voltage 120-277
    Product Overview:
    GE UltraMax® General Series electronic multivolt instant start ballast with low ballast factor for use with (3) 4ft T8 lamps.