GE Lighting GEP350MLTAA4-5 UltraMax® Ballast, Magnetic Core & Coil Quad, Metal Halide, 350W | Graybar Store
GE Lighting - UltraMax® Ballast, Magnetic Core & Coil Quad, Metal Halide, 350W - GEP350MLTAA4-5
+ / - Hover over image to Zoom
Other Views

    UltraMax® Ballast, Magnetic Core & Coil Quad, Metal Halide, 350W

    Manufacturer: GE Lighting
    Manufacturer #: GEP350MLTAA4-5
    SKU: 25631036
    $103.93
    Checking Pricing
         
    Lamp Watts:350
    No. of Lamps:1
    Ballast Circuit Type:Pulse Start CWA
    Input Voltage:120/208/240/277
    Alternate Manufacturer Part No.:67346
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEP350MLTAA4-5
    • Alternate Manufacturer Part No. 67346
    • Ballast Circuit Type Pulse Start CWA
    • Ballast Technology Magnetic Core and Coil, Quad
    • Brand UltraMax
    • Input Voltage 120/208/240/277
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 350W PS M131 Quad, 120/208/240/277V and pulse start CWA circuit type.