GE Lighting GEP320MLTAA4-5 UltraMax® Ballast, Magnetic Core & Coil Quad, Metal Halide, 320W | Graybar Store
GE Lighting - UltraMax® Ballast, Magnetic Core & Coil Quad, Metal Halide, 320W - GEP320MLTAA4-5
+ / - Hover over image to Zoom
Other Views

    UltraMax® Ballast, Magnetic Core & Coil Quad, Metal Halide, 320W

    Manufacturer: GE Lighting
    Manufacturer #: GEP320MLTAA4-5
    SKU: 25523943
    $100.99
    Checking Pricing
         
    Lamp Watts:320
    No. of Lamps:1
    Ballast Circuit Type:CWA
    Input Voltage:120/208/240/277
    Alternate Manufacturer Part No.:67345
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEP320MLTAA4-5
    • Alternate Manufacturer Part No. 67345
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic Core and Coil, Quad
    • Brand UltraMax
    • Input Voltage 120/208/240/277
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 320W PS M132 or 154 Quad, 120/208/240/277V and CWA circuit type.