GE Lighting GEP175MLTAA3-5 UltraMax® Ballast, Magnetic Core & Coil Quad, Metal Halide, 175W | Graybar Store
GE Lighting - UltraMax® Ballast, Magnetic Core & Coil Quad, Metal Halide, 175W - GEP175MLTAA3-5
+ / - Hover over image to Zoom
Other Views

    UltraMax® Ballast, Magnetic Core & Coil Quad, Metal Halide, 175W

    Manufacturer: GE Lighting
    Manufacturer #: GEP175MLTAA3-5
    SKU: 25625870
    $81.33
    Checking Pricing
         
    Lamp Watts:175
    No. of Lamps:1
    Ballast Circuit Type:CWA
    Input Voltage:120/208/240/277
    Alternate Manufacturer Part No.:67335
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEP175MLTAA3-5
    • Alternate Manufacturer Part No. 67335
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic Core and Coil, Quad
    • Brand UltraMax
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 175W PS M137 or 152 Quad, 120/208/240/277V, circuit type CWA.
    • Magnetic ballast construction ideal for a wide variety of lighting applications
    • Precision-wound coils, ensuring even heat dissipation and the highest electrical integrity
    • Distributor replacement kit contains the appropriate core and coil with color coded leads, a properly rated capacitor and ignitor, if required, and all other components required for ballast replacement