GE Lighting GES100MLTLC3D-55 UltraMax® Ballast, Magnetic Core & Coil Quad, High Pressure Sodium, 100W, HX-HPF | Graybar Store
GE Lighting - UltraMax® Ballast, Magnetic Core & Coil Quad, High Pressure Sodium, 100W, HX-HPF - GES100MLTLC3D-55
+ / - Hover over image to Zoom
Other Views

    UltraMax® Ballast, Magnetic Core & Coil Quad, High Pressure Sodium, 100W, HX-HPF

    Manufacturer: GE Lighting
    Manufacturer #: GES100MLTLC3D-55
    SKU: 25175676
    $146.55
    Checking Pricing
         
    Lamp Watts:100
    No. of Lamps:1
    Ballast Circuit Type:HX-HPF
    Input Voltage:120/208/240/277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GES100MLTLC3D-55
    • Ballast Circuit Type HX-HPF
    • Ballast Technology Magnetic Core and Coil
    • Input Voltage 120/208/240/277
    • Lamp Type High Pressure Sodium
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 100W HPS S54 Quad, 120/208/240/277V and HX-HPF circuit type.