GE Lighting UltraMax® Ballast, Magnetic Core & Coil, Metal Halide | Graybar Store
GE Lighting - UltraMax® Ballast, Magnetic Core & Coil, Metal Halide
+ / - Hover over image to Zoom
Other Views

    UltraMax® Ballast, Magnetic Core & Coil, Metal Halide

    Manufacturer: GE Lighting
         

    HID Distributor replacement kit magnetic core and coil ballast, which provides the starting voltage and stability for the lamp for ballast replacement.

    Electromagnetic HID ballasts:
    • Magnetic ballast construction ideal for a wide variety of lighting applications
    • Precision-wound coils, ensuring even heat dissipation and the highest electrical integrity
    See More >>
    • Manufacturer GE Lighting
    • Ballast Technology Electromagnetic; Magnetic
    • Brand UltraMax
    • Lamp Type M149; Metal Halide
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Lamp Watts
    No. of Lamps
    Alternate Manufacturer Part No.
    Ballast Circuit Type
    Input Voltage
    Price
    GEP40048TAA4-5
    25640529
    400
    1
    67341
    Pulse Start CWA
    480
    $
    114
    .57
    /
    EA
    25640529
    Lamp Watts
    400
    No. of Lamps
    1
    Alternate Manufacturer Part No.
    67341
    Ballast Circuit Type
    Pulse Start CWA
    Input Voltage
    480
    $
    114
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GEP75048TAA5-5
    25629882
    750 W
    CWA
    120/480 V
    $
    208
    .66
    /
    EA
    25629882
    Lamp Watts
    750 W
    No. of Lamps
    Alternate Manufacturer Part No.
    Ballast Circuit Type
    CWA
    Input Voltage
    120/480 V
    $
    208
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25640529 SKU, 25640529 ANALYTICS...
    Alternate Manufacturer Part No.
    67341
    Ballast Circuit Type
    Pulse Start CWA
    Input Voltage
    480
    Price
    $
    114
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25629882 SKU, 25629882 ANALYTICS...
    Alternate Manufacturer Part No.
    Ballast Circuit Type
    CWA
    Input Voltage
    120/480 V
    Price
    $
    208
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available