GE Lighting GEP40048TAA4-5 UltraMax® Ballast, Magnetic Core & Coil, Metal Halide, 400W | Graybar Store
GE Lighting - UltraMax® Ballast, Magnetic Core & Coil, Metal Halide, 400W - GEP40048TAA4-5
+ / - Hover over image to Zoom
Other Views

    UltraMax® Ballast, Magnetic Core & Coil, Metal Halide, 400W

    Manufacturer: GE Lighting
    Manufacturer #: GEP40048TAA4-5
    SKU: 25640529
    $114.57
    Checking Pricing
         
    Lamp Watts:400
    No. of Lamps:1
    Alternate Manufacturer Part No.:67341
    Ballast Circuit Type:Pulse Start CWA
    Input Voltage:480
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEP40048TAA4-5
    • Alternate Manufacturer Part No. 67341
    • Ballast Circuit Type Pulse Start CWA
    • Ballast Technology Electromagnetic; Magnetic
    • Brand UltraMax
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 400W PS M135, 480V and pulse start CWA circuit type.