GE Lighting GEMH150-SLJ-MV UltraMax® Electronic Ballast, Metal Halide, Slim Line, Bottom Leads with Studs, 120/277V, 150W | Graybar Store
GE Lighting - UltraMax® Electronic Ballast, Metal Halide, Slim Line, Bottom Leads with Studs, 120/277V, 150W - GEMH150-SLJ-MV
+ / - Hover over image to Zoom
Other Views

    UltraMax® Electronic Ballast, Metal Halide, Slim Line, Bottom Leads with Studs, 120/277V, 150W

    Manufacturer: GE Lighting
    Manufacturer #: GEMH150-SLJ-MV
    SKU: 25099999
    $93.27
    Checking Pricing
         
    Lamp Watts:150
    No. of Lamps:1
    Ballast Circuit Type:HX-HPF
    Input Voltage:120/277
    Alternate Manufacturer Part No.:87576
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEMH150-SLJ-MV
    • Alternate Manufacturer Part No. 87576
    • Ballast Circuit Type HX-HPF
    • Ballast Technology Electronic
    • Brand UltraMax
    • Input Voltage 120/277
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 150W M102 or M/C142, 120/277V, circuit type HX-HPF.
    • Magnetic ballast construction ideal for a wide variety of lighting applications
    • Precision-wound coils, ensuring even heat dissipation and the highest electrical integrity
    • Distributor replacement kit contains the appropriate core and coil with color coded leads, a properly rated capacitor and ignitor, if required, and all other components required for ballast replacement