GE Lighting GEMH100-SLJ-MV UltraMax® Electronic Ballast, Metal Halide, Slim Line, Bottom Leads with Studs, 120/277V, 100W | Graybar Store
GE Lighting - UltraMax® Electronic Ballast, Metal Halide, Slim Line, Bottom Leads with Studs, 120/277V, 100W - GEMH100-SLJ-MV
+ / - Hover over image to Zoom
Other Views

    UltraMax® Electronic Ballast, Metal Halide, Slim Line, Bottom Leads with Studs, 120/277V, 100W

    Manufacturer: GE Lighting
    Manufacturer #: GEMH100-SLJ-MV
    SKU: 25112300
    $93.24
    Checking Pricing
         
    Lamp Watts:100
    No. of Lamps:1
    Ballast Circuit Type:eHID
    Input Voltage:120/277
    Alternate Manufacturer Part No.:87561
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEMH100-SLJ-MV
    • Alternate Manufacturer Part No. 87561
    • Ballast Circuit Type eHID
    • Ballast Technology Electronic
    • Brand UltraMax
    • Input Voltage 120/277
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 100W M90 or M/C140, 120/277V, eHID circuit type.