GE Lighting GES15048TLA3D-5 UltraMax® Ballast, Magnetic Core & Coil, High Pressure Sodium, 150W | Graybar Store
GE Lighting - UltraMax® Ballast, Magnetic Core & Coil, High Pressure Sodium, 150W - GES15048TLA3D-5
+ / - Hover over image to Zoom
Other Views

    UltraMax® Ballast, Magnetic Core & Coil, High Pressure Sodium, 150W

    Manufacturer: GE Lighting
    Manufacturer #: GES15048TLA3D-5
    SKU: 25572183
    $84.54
    Checking Pricing
         
    Lamp Watts:150
    No. of Lamps:1
    Ballast Circuit Type:CWA
    Input Voltage:480
    Alternate Manufacturer Part No.:67339
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GES15048TLA3D-5
    • Alternate Manufacturer Part No. 67339
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic Core and Coil-Aluminum, 480/120 Tap
    • Input Voltage 480
    • Lamp Type High Pressure Sodium
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 150W HPS S55, 480V and CWA circuit type.