GE Lighting GES100048TAA5-5 UltraMax® HPS Distributor Ballast Replacement Kit, 480/120 Tap, Magnetic Core & Coil-Aluminum, CWA, 1000W, 5-3/4 Frame | Graybar Store
GE Lighting - UltraMax® HPS Distributor Ballast Replacement Kit, 480/120 Tap, Magnetic Core & Coil-Aluminum, CWA, 1000W, 5-3/4 Frame - GES100048TAA5-5
+ / - Hover over image to Zoom
Other Views

    UltraMax® HPS Distributor Ballast Replacement Kit, 480/120 Tap, Magnetic Core & Coil-Aluminum, CWA, 1000W, 5-3/4 Frame

    Manufacturer: GE Lighting
    Manufacturer #: GES100048TAA5-5
    SKU: 25649018
    $273.73
    Checking Pricing
         
    Lamp Watts:1000
    No. of Lamps:1
    Alternate Manufacturer Part No.:67351
    Ballast Circuit Type:CWA
    Input Voltage:480
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GES100048TAA5-5
    • Alternate Manufacturer Part No. 67351
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic Core and Coil-Aluminum, 480/120 Tap
    • Brand UltraMax
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 1000W HPS S52 480V and CWA circuit type.
    • Magnetic ballast construction ideal for a wide variety of lighting applications
    • Precision-wound coils, ensuring even heat dissipation and the highest electrical integrity
    • Distributor replacement kit contains the appropriate core and coil with color coded leads, a properly rated capacitor and ignitor, if required, and all other components required for ballast replacement
    • Alternate part number: 87048