GE Lighting GEP1000ML5AA5-5 UltraMax® Ballast, Magnetic Core & Coil 5-Tap, Metal Halide, 1000W | Graybar Store
GE Lighting - UltraMax® Ballast, Magnetic Core & Coil 5-Tap, Metal Halide, 1000W - GEP1000ML5AA5-5
+ / - Hover over image to Zoom
Other Views

    UltraMax® Ballast, Magnetic Core & Coil 5-Tap, Metal Halide, 1000W

    Manufacturer: GE Lighting
    Manufacturer #: GEP1000ML5AA5-5
    SKU: 25523944
    $185.92
    Checking Pricing
         
    Lamp Watts:1000
    No. of Lamps:1
    Alternate Manufacturer Part No.:67439
    Ballast Circuit Type:Pulse Start CWA
    Input Voltage:120/208/240/277/480
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEP1000ML5AA5-5
    • Alternate Manufacturer Part No. 67439
    • Ballast Circuit Type Pulse Start CWA
    • Ballast Technology Magnetic Core and Coil, 5-Tap
    • Brand UltraMax
    • Input Voltage 120/208/240/277/480
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 1000W PS M141 5-Tap, 120/208/240/277/480V and pulse start CWA circuit type.