GE Lighting GEMH70-MSF-120 UltraMax® Ballast, Electronic-Low Frequency, Metal Halide, 70W, Product Code: 87531 | Graybar Store
GE Lighting - UltraMax® Ballast, Electronic-Low Frequency, Metal Halide, 70W, Product Code: 87531 - GEMH70-MSF-120
+ / - Hover over image to Zoom
Other Views

    UltraMax® Ballast, Electronic-Low Frequency, Metal Halide, 70W, Product Code: 87531

    Manufacturer: GE Lighting
    Manufacturer #: GEMH70-MSF-120
    SKU: 25175727
    $63.00
    Checking Pricing
         
    Lamp Watts:70
    No. of Lamps:1
    Alternate Manufacturer Part No.:87531
    Ballast Circuit Type:eHID
    Input Voltage:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEMH70-MSF-120
    • Alternate Manufacturer Part No. 87531
    • Ballast Circuit Type eHID
    • Ballast Technology Electronic-Low Frequency
    • Brand UltraMax
    • Input Voltage 120
    Product Overview:
    HID distributor replacement kit for use with lamp type (1) 70W M98 or M/C143 electronic-low frequency, 120V and eHID circuit type.