GE Lighting GEMH39-MSF-MV UltraMax® Ballast, Electronic-Low Frequency, Metal Halide, 39W, Product Code: 63045 | Graybar Store
GE Lighting - UltraMax® Ballast, Electronic-Low Frequency, Metal Halide, 39W, Product Code: 63045 - GEMH39-MSF-MV
+ / - Hover over image to Zoom
Other Views

    UltraMax® Ballast, Electronic-Low Frequency, Metal Halide, 39W, Product Code: 63045

    Manufacturer: GE Lighting
    Manufacturer #: GEMH39-MSF-MV
    SKU: 25463090
    $235.82
    Checking Pricing
         
    Lamp Watts:39
    No. of Lamps:1
    Alternate Manufacturer Part No.:63045
    Ballast Circuit Type:eHID
    Input Voltage:120/277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEMH39-MSF-MV
    • Alternate Manufacturer Part No. 63045
    • Ballast Circuit Type eHID
    • Ballast Technology Electronic-Low Frequency
    • Brand UltraMax
    • Input Voltage 120/277
    Product Overview:
    HID distributor replacement kit for use with lamp type (1) 39W M130/C130 electronic-low frequency, 120/277V and eHID circuit type.