Times Microwave LMR-400-ULTRAFLEX CUT REEL Ultraflex Communications Coax | Graybar Store
Times Microwave - Ultraflex Communications Coax - LMR-400-ULTRAFLEX CUT REEL
+ / - Hover over image to Zoom
Other Views

    Ultraflex Communications Coax

    Manufacturer: Times Microwave
    Manufacturer #: LMR-400-ULTRAFLEX CUT REEL
    SKU: 25366391
    $1.38
    Checking Pricing
         
    Conductor Material:Stranded Bare Copper
    Length:2000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Times Microwave
    • Manufacturer # LMR-400-ULTRAFLEX CUT REEL
    • Conductor Material Stranded Bare Copper
    • Insulation Material Foam Polyethylene
    • Jacket Material Thermoplastic Elastomer
    • Length 2000 ft.
    • Shielded Multi-Ply Bonded Foil
    • SAP Material Type ZCUT
    Product Overview:
    LMR® Ultraflex Communications Coax, Aluminum Tape (Outer); Stranded Bare Copper (Inner), Multi-Ply Bonded Foil, Foam Polyethylene, Thermoplastic Elastomer