UTC Fire and Security KTD-405 Ultra View Controller keyboards with (3) Axis | Graybar Store
UTC Fire and Security - Ultra View Controller keyboards with (3) Axis - KTD-405
+ / - Hover over image to Zoom
Other Views

    Ultra View Controller keyboards with (3) Axis

    Manufacturer: UTC Fire and Security
    Manufacturer #: KTD-405
    SKU: 25086210
    $803.74
    Checking Pricing
         
    Additional Features:9V AC/12V DC
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # KTD-405
    • Additional Features 9V AC/12V DC
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Three-Axis variable-speed controller keypad.