CommScope Uniprise 5EXHO4P24-BK-R-CMS-NR-OT Ultra II® 5NF4 Cat 5e Outdoor 4-Pair Filled U/UTP Cable, Black | Graybar Store
CommScope Uniprise - Ultra II® 5NF4 Cat 5e Outdoor 4-Pair Filled U/UTP Cable, Black - 5EXHO4P24-BK-R-CMS-NR-OT
+ / - Hover over image to Zoom
Other Views

    Ultra II® 5NF4 Cat 5e Outdoor 4-Pair Filled U/UTP Cable, Black

    Manufacturer: CommScope Uniprise
    Manufacturer #: 5EXHO4P24-BK-R-CMS-NR-OT
    SKU: 96048169
    $293.57
    Checking Pricing
         
    Color:Black
    No. of Pairs:4
    Jacket Materials:PE
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # 5EXHO4P24-BK-R-CMS-NR-OT
    • Color Black
    • Category Cat 5e
    • Type Outdoor Cable
    • Gauge 24 AWG
    • Jacket Materials PE
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black Ultra II® 5NF4 series category 5e outdoor direct burial 4-pair U/UTP cable. Manufacturer's part number 4286104/10.
    • Outdoor Rated, 5NF4 Series
    • U/UPT-Unshielded
    • 24 AWG solid bare copper conductors
    • Flame Retardant PVC jacket