CommScope Uniprise 5EXHNP4P24-BL-P-CMS-PV-OT Ultra II® 55N4R Cat 5e Non-Plenum 4-Pair U/UTP Cable, Blue | Graybar Store
CommScope Uniprise - Ultra II® 55N4R Cat 5e Non-Plenum 4-Pair U/UTP Cable, Blue - 5EXHNP4P24-BL-P-CMS-PV-OT
+ / - Hover over image to Zoom
Other Views

    Ultra II® 55N4R Cat 5e Non-Plenum 4-Pair U/UTP Cable, Blue

    Manufacturer: CommScope Uniprise
    Manufacturer #: 5EXHNP4P24-BL-P-CMS-PV-OT
    SKU: 99894931
    $200.13
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Jacket Materials:PVC
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # 5EXHNP4P24-BL-P-CMS-PV-OT
    • Color Blue
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue Ultra II® 55N4R series category 5e non-plenum 4-pair U/UTP cable. Manufacturer's part number 4299714/10.
    • Non-Plenum 55N4R Series
    • U/UPT-Unshielded
    • 24 AWG solid bare copper conductors
    • Flame Retardant PVC jacket