CommScope Uniprise Ultra II® 55N4R Cat 5e Non-Plenum 4-Pair U/UTP Cable | Graybar Store
CommScope Uniprise - Ultra II® 55N4R Cat 5e Non-Plenum 4-Pair U/UTP Cable
+ / - Hover over image to Zoom
Other Views

    Ultra II® 55N4R Cat 5e Non-Plenum 4-Pair U/UTP Cable

    Manufacturer: CommScope Uniprise
         

    Commscope's Ultra II 55N4R Series High-Speed 350 MHz enhanced category 5e cable provides guaranteed "headroom" over today's standard category 5e cable. Commscope proves this performance by testing every master reel of Ultra II cable.

    • Non-Plenum 55N4R Series
    • U/UPT-Unshielded
    • 24 AWG solid bare copper conductors
    • Flame Retardant PVC jacket
    See More >>
    • Manufacturer CommScope Uniprise
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Price
    5EXHNP4P24-WH-P-CMS-PV-OT
    99894930
    White
    4
    PVC
    1000 Foot Box
    $
    200
    .13
    1000 Ft
    /
    Reel
    99894930
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    $
    200
    .13
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-GY-P-CMS-PV-OT
    99894928
    Grey
    4
    PVC
    1000 Foot Box
    $
    200
    .13
    1000 Ft
    /
    Reel
    99894928
    Color
    Grey
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    $
    200
    .13
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-YL-P-CMS-PV-OT
    99894929
    Yellow
    4
    PVC
    1000 Foot Box
    $
    200
    .13
    1000 Ft
    /
    Reel
    99894929
    Color
    Yellow
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    $
    200
    .13
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-BL-P-CMS-PV-OT
    99894931
    Blue
    4
    PVC
    1000 Foot Box
    $
    200
    .13
    1000 Ft
    /
    Reel
    99894931
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    $
    200
    .13
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99894930 SKU, 99894930 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    Price
    $
    200
    .13
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99894928 SKU, 99894928 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    Price
    $
    200
    .13
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99894929 SKU, 99894929 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    Price
    $
    200
    .13
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99894931 SKU, 99894931 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    Price
    $
    200
    .13
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available