CommScope Uniprise 5EXHP4P24-YL-P-CMS-TP-OT Ultra II® 5504M Cat 5e Plenum 4-Pair U/UTP Cable, Yellow | Graybar Store
CommScope Uniprise - Ultra II® 5504M Cat 5e Plenum 4-Pair U/UTP Cable, Yellow - 5EXHP4P24-YL-P-CMS-TP-OT
+ / - Hover over image to Zoom
Other Views

    Ultra II® 5504M Cat 5e Plenum 4-Pair U/UTP Cable, Yellow

    Manufacturer: CommScope Uniprise
    Manufacturer #: 5EXHP4P24-YL-P-CMS-TP-OT
    SKU: 99894921
    $404.09
    Checking Pricing
         
    Color:Yellow
    Jacket Materials:PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # 5EXHP4P24-YL-P-CMS-TP-OT
    • Color Yellow
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Yellow Ultra II® 5504M series category 5e plenum 4-pair U/UTP cable. Manufacturer's part number 4196914/10.
    • Plenum
    • U/UPT-Unshielded
    • Premise horizontal cable
    • 24 AWG solid bare copper conductors
    • FEP, Low-smoke, PVC jacket