CommScope Uniprise Ultra II® 5504M Cat 5e Plenum 4-Pair U/UTP Cable | Graybar Store
CommScope Uniprise - Ultra II® 5504M Cat 5e Plenum 4-Pair U/UTP Cable
+ / - Hover over image to Zoom
Other Views

    Ultra II® 5504M Cat 5e Plenum 4-Pair U/UTP Cable

    Manufacturer: CommScope Uniprise
         

    Commscope's Ultra II 5504M Series High-Speed 350 MHz enhanced category 5e cable provides guaranteed "headroom" over today's standard category 5e cable. Commscope proves this performance by testing every master reel of Ultra II cable.

    • Plenum 5504M Series
    • U/UPT-Unshielded
    • Premise horizontal cable
    • 24 AWG solid bare copper conductors
    • FEP, Low-smoke, PVC jacket
    See More >>
    • Manufacturer CommScope Uniprise
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Price
    5EXHP4P24-BL-P-CMS-TP-OT
    98289894
    Blue
    PVC
    4
    1000 Foot Box
    $
    404
    .09
    1000 Ft
    /
    Reel
    98289894
    Color
    Blue
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    404
    .09
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-WH-P-CMS-TP-OT
    98289917
    White
    PVC
    4
    1000 Foot Box
    $
    404
    .09
    1000 Ft
    /
    Reel
    98289917
    Color
    White
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    404
    .09
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-YL-P-CMS-TP-OT
    99894921
    Yellow
    PVC
    4
    1000 Foot Box
    $
    404
    .09
    1000 Ft
    /
    Reel
    99894921
    Color
    Yellow
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    404
    .09
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-GY-P-CMS-TP-OT
    99894920
    Grey
    PVC
    4
    1000 Foot Box
    $
    404
    .09
    1000 Ft
    /
    Reel
    99894920
    Color
    Grey
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    404
    .09
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98289894 SKU, 98289894 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    404
    .09
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98289917 SKU, 98289917 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    404
    .09
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99894921 SKU, 99894921 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    404
    .09
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99894920 SKU, 99894920 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    404
    .09
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available