Broan-NuTone ZB80 Ultra Green™ Series 80 CFM Multi-Speed Ventilation Fan with White Grille-Energy Star® | Graybar Store
Broan-NuTone - Ultra Green™ Series 80 CFM Multi-Speed Ventilation Fan with White Grille-Energy Star® - ZB80
+ / - Hover over image to Zoom
Other Views

    Ultra Green™ Series 80 CFM Multi-Speed Ventilation Fan with White Grille-Energy Star®

    Manufacturer: Broan-NuTone
    Manufacturer #: ZB80
    SKU: 25631882
    $189.13
    Checking Pricing
         
    CFM:80 CFM
    Grill Size:13 x 14 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # ZB80
    • CFM 80 CFM
    • Finish White
    • Grill Size 13 x 14 in.
    • SAP Material Type ZSTD
    Product Overview:
    Energy Star® Ultra Green™ 80 CFM ceiling mount ventilation fan with 13 x 14 inch white plastic grille.
    • Ceiling mount only
    • 6 or 4 in. duct size
    • Energy Star® Most Efficient 2015
    • HVI Certified
    • RDF1 Radiation damper available
    • UL Listed for use over tubs/showers with GFCI circuit