TE Connectivity 3-350816-2 Ultra-Fast Fully Insulated Faston Receptacle Nylon | Graybar Store
TE Connectivity - Ultra-Fast Fully Insulated Faston Receptacle Nylon - 3-350816-2
+ / - Hover over image to Zoom
Other Views

    Ultra-Fast Fully Insulated Faston Receptacle Nylon

    Manufacturer: TE Connectivity
    Manufacturer #: 3-350816-2
    SKU: 95023806
    $0.17
    Checking Pricing
         
    Accommodates:Ultra-Fast Fully Insulated Faston Receptacle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 3-350816-2
    • Accommodates Ultra-Fast Fully Insulated Faston Receptacle
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulated Receptacle, Conductor Size 16 AWG to 14 AWG, Color Blue, Insulation Material Nylon 6/6, Tab Size 0.187 Inch Width x 0.020 Inch Thick, Type Fully Insulated, Material Tin Plated Copper Alloy Terminal, Brass Base