GE Lighting F54T5/835ECO/PRO Ultra Energy Saving T5 Lamp | Graybar Store
GE Lighting - Ultra Energy Saving T5 Lamp - F54T5/835ECO/PRO
+ / - Hover over image to Zoom
Other Views

    Ultra Energy Saving T5 Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F54T5/835ECO/PRO
    SKU: 25619837
    $3.89
    Checking Pricing
         
    Rated Life (Hour):17000 @
    Wattage:54 W
    Color Temperature (Kelvin):3500 K
    Initial/Mean Lumens:3900 Lumens
    Color:White
    Initial Lumens:5000 Lumens
    Alternate Manufacturer Part No.:61360
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F54T5/835ECO/PRO
    • Color White
    • Alternate Manufacturer Part No. 61360
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 3500 K
    • Initial Lumens 5000 Lumens
    • Initial/Mean Lumens 3900 Lumens
    • Length (Inch) 45.2
    • Rated Life (Hour) 17000 @
    • Wattage 54 W
    • SAP Material Type ZSTD
    Product Overview:
    Watt-Miser® Ultra Energy Saving T5 Lamp, Bulb Shape: T5, Wattage: 54 W, White, Initial Lumens: 5000 Lumens, Initial Mean Lumens: 3900 Lumens