Greenlee 930 Ultra Cutter Kit | Graybar Store
Greenlee - Ultra Cutter Kit - 930
+ / - Hover over image to Zoom
Other Views

    Ultra Cutter Kit

    Manufacturer: Greenlee
    Manufacturer #: 930
    SKU: 99894311
    $339.99
    Checking Pricing
         
    No. of Pieces:11
    Kit Includes:7/8 - 2-1/2 IN Cutters, Two Small Arbors For Extended Assembly To 7/8 IN And 1-1/8 IN Cutters, Large Arbor, Hex Wrench And Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 930
    • Type Ultra
    • Kit Includes 7/8 - 2-1/2 IN Cutters, Two Small Arbors For Extended Assembly To 7/8 IN And 1-1/8 IN Cutters, Large Arbor, Hex Wrench And Case
    • No. of Pieces 11
    Product Overview:
    High Speed Cutter Kit, 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2 Inch Saw Size, (6) Hole Saw, (1) Small Arbor With Pilot Drill, (1) Large Arbor With Pilot Drill, (1) Small Pilot Drill, (1) Large Pilot Drill, (1) Hex Wrench Kit Contents,
    HSS Material, Greenlee Brand, Packaging Type Plastic Case, Hole Saw Part Numbers 925-7/8, 925-1-1/8, 925-1-3/8, 925-1-3/4, 925-2, 925-2-1/2, Arbor Part Numbers 925-011, 925-022, Pilot Drill Part Numbers 925-001, 925-002