CommScope Uniprise 6ANP4P24-BL-R-CMS-PV Ultra 10® 10GN4 Cat 6A Non-Plenum 4-Pair U/UTP Cable, Blue | Graybar Store
CommScope Uniprise - Ultra 10® 10GN4 Cat 6A Non-Plenum 4-Pair U/UTP Cable, Blue - 6ANP4P24-BL-R-CMS-PV
+ / - Hover over image to Zoom
Other Views

    Ultra 10® 10GN4 Cat 6A Non-Plenum 4-Pair U/UTP Cable, Blue

    Manufacturer: CommScope Uniprise
    Manufacturer #: 6ANP4P24-BL-R-CMS-PV
    SKU: 25312375
    $419.34
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Jacket Materials:PVC
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # 6ANP4P24-BL-R-CMS-PV
    • Color Blue
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue Ultra 10® 10GN4 series category 6 non-plenum 4-pair U/UTP cable. Manufacturer's part number 8441604/10.
    • Non-Plenum rated
    • 23 AWG solid bare copper conductors
    • Flexible jacket strips cleanly and resist kinking
    • PVC jacket