CommScope Uniprise Ultra 10® 10G4 Cat 6A Plenum 4-Pair U/UTP Cable | Graybar Store
CommScope Uniprise - Ultra 10® 10G4 Cat 6A Plenum 4-Pair U/UTP Cable
+ / - Hover over image to Zoom
Other Views

    Ultra 10® 10G4 Cat 6A Plenum 4-Pair U/UTP Cable

    Manufacturer: CommScope Uniprise
         

    Commscope's Ultra 10 Cat 6 cable offers quality performance for critical capabilities, the ULTRA 10 improves bandwidth, data throughput and network efficiency and supports the latest 10 Gb/s Ethernet requirements. Performance up to 500 MHz.

    • Plenum rated
    • 23 AWG solid bare copper conductors
    • Flexible jacket strips cleanly and resist kinking
    • PVC jacket
    See More >>
    • Manufacturer CommScope Uniprise
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Price
    6AP4P24-BL-R-CMS-AP
    25312372
    Blue
    4
    PVC
    1000 Foot Reel
    $
    966
    .88
    1000 Ft
    /
    Reel
    25312372
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Reel
    $
    966
    .88
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-WH-R-CMS-AP
    25312373
    White
    4
    PVC
    1000 Foot Reel
    $
    966
    .88
    1000 Ft
    /
    Reel
    25312373
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Reel
    $
    966
    .88
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25312372 SKU, 25312372 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Reel
    Price
    $
    966
    .88
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25312373 SKU, 25312373 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Reel
    Price
    $
    966
    .88
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available