Bussmann (Eaton) TSH1-1TB Terminal Shroud, 1 Pole (For Switched 4th Pole), Lineside and Loadside | Graybar Store
Bussmann (Eaton) - Terminal Shroud, 1 Pole (For Switched 4th Pole), Lineside and Loadside - TSH1-1TB
+ / - Hover over image to Zoom
Other Views

    Terminal Shroud, 1 Pole (For Switched 4th Pole), Lineside and Loadside

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TSH1-1TB
    SKU: 25527379
    $5.05
    Checking Pricing
         
    Voltage Rating:600 V AC
    Standard:CSA C22.2 No. 14; File 257020; File E155129; Guide NLRV; UL508
    Amps:16 to 80A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TSH1-1TB
    • Application Safe Disconnection of Any Motor Application
    • Amps 16 to 80A
    • Fuse Type Non Fused Rotary Disconnect Switch
    Product Overview:
    Eaton® Bussmann Series UL 508 Disconnect Switch, Voltage Rating: 600 V AC, Amps: 16 to 80 A, Non Fused Rotary Disconnect Switch