Hubbell Premise Wiring UDX48E1U Xcelerator™ UDX Super High-Density Angled Patch Panel | Graybar Store
Hubbell Premise Wiring - Xcelerator™ UDX Super High-Density Angled Patch Panel - UDX48E1U
+ / - Hover over image to Zoom
Other Views

    Xcelerator™ UDX Super High-Density Angled Patch Panel

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: UDX48E1U
    SKU: 22127020
    $82.55
    Checking Pricing
         
    Panel Type:Unloaded
    Color:Black
    Rack Units:1
    No. of Ports:48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # UDX48E1U
    • Color Black
    • Panel Type Unloaded
    • No. of Ports 48
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    UDX Super High-Density Panel, Black, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 1