Hubbell Premise Wiring UDX36E Xcelerator™ UDX Multimedia Unloaded Patch Panel | Graybar Store
Hubbell Premise Wiring - Xcelerator™ UDX Multimedia Unloaded Patch Panel - UDX36E
+ / - Hover over image to Zoom
Other Views

    Xcelerator™ UDX Multimedia Unloaded Patch Panel

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: UDX36E
    SKU: 99847028
    $79.31
    Checking Pricing
         
    Panel Type:Unloaded
    Color:Black
    No. of Ports:36
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # UDX36E
    • Color Black
    • Panel Type Unloaded
    • No. of Ports 36
    • Rack Units 1
    • Mounting Wall Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UDX Multimedia Jack Panel, Black, No. of Ports: 36, Mounting: Rack Mount, Rack Units: 1