Hubbell Premise Wiring UDXA48 Xcelerator™ UDX Multimedia Unloaded Angled Patch Panel | Graybar Store
Hubbell Premise Wiring - Xcelerator™ UDX Multimedia Unloaded Angled Patch Panel - UDXA48
+ / - Hover over image to Zoom
Other Views

    Xcelerator™ UDX Multimedia Unloaded Angled Patch Panel

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: UDXA48
    SKU: 25093709
    $93.09
    Checking Pricing
         
    Panel Type:Unloaded
    Color:Black
    Rack Units:2
    No. of Ports:48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # UDXA48
    • Color Black
    • Panel Type Unloaded
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Black
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UDX Multimedia Jack Panel, Black, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 2