Hubbell Premise Wiring UDX16E Xcelerator™ UDX Multimedia Unloaded Patch Panel | Graybar Store
Hubbell Premise Wiring - Xcelerator™ UDX Multimedia Unloaded Patch Panel - UDX16E
+ / - Hover over image to Zoom
Other Views

    Xcelerator™ UDX Multimedia Unloaded Patch Panel

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: UDX16E
    SKU: 99847027
    $61.34
    Checking Pricing
         
    Panel Type:Unloaded
    No. of Ports:16
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # UDX16E
    • Panel Type Unloaded
    • No. of Ports 16
    • Rack Units 1
    • Mounting Wall Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UDX Jack Panel, No. of Ports: 16, Mounting: Rack Mount, Rack Units: 1