Burndy UCT26RS Parallel Groove Clamp That Utilizes A Spring System | Graybar Store
Burndy - Parallel Groove Clamp That Utilizes A Spring System - UCT26RS
+ / - Hover over image to Zoom
Other Views

    Parallel Groove Clamp That Utilizes A Spring System

    Manufacturer: Burndy
    Manufacturer #: UCT26RS
    SKU: 25703567
    $8.94
    Checking Pricing
         
    Tap Conductor Size:6 Str to 2/0 Str (Copper Side) AWG; 8 Sol to 2/0 Sol (Aluminum Side) AWG
    Use With:Aluminum Conductors; Copper Conductors; Galvanized Steel Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # UCT26RS
    • Materials Aluminum, Copper, Galvanized Steel
    • Tap Conductor Size 6 Str to 2/0 Str (Copper Side) AWG; 8 Sol to 2/0 Sol (Aluminum Side) AWG
    • Use With Aluminum Conductors; Copper Conductors; Galvanized Steel Conductors
    • SAP Material Type ZSTD
    • Country of Origin BR - Brazil
    Product Overview:
    Parallel Groove Clamp That Utilizes A Spring System, Aluminum; Copper; Galvanized Steel, Wire Size: 6 Str to 2/0 Str (ASCR, AAAC 6201, AAAC 5005) AWG; 6 Str to 2/0 Str (Copper Side A and B) AWG; 8 Sol to 2/0 Sol (Copper) AWG; 8 Sol to 2/0 Str (Aluminum